Motion
48X6X8
Straight Adapter - 3/8 in Male SAE 45° Flare x 1/2 in Male Pipe Rigid, Brass
MI ITEM #00333189
MFR #48X6X8
Your Price$16.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/8 in Male SAE 45° Flare x 1/2 in Male Pipe Rigid, Brass
MI ITEM #00333189
MFR #48X6X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.21/each(List $17.12)

Overview

Mfr description
48 X 6 X 8 MALE CONNECTOR

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male SAE 45° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to SAE 45° Flare, SAE 45° Flare to NPTF
  • End 1 Size
    3/8 in
  • End 1 Thread
    (SAE) 5/8–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/2 in
  • End 1 Size Type
    3/8 SAE 45°, 1/2 NPTF
  • End 2 Thread
    (NPTF) 1/2–14
  • End 2 Size Type
    3/8 SAE 45°, 1/2 NPTF
  • Material
    Brass
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    2000 psi
  • Height
    1.25
  • Width
    10.4
  • Length
    7.75
  • Weight
    1.035
  • Description Keyword
    3/8 in Male SAE 45° Flare x 1/2 in Male Pipe Rigid
  • Overall Length
    1.69 in
  • Overall Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text