Motion
48 X 8
Straight Adapter - 1/2 in Male SAE 45° Flare x 1/2 in Male SAE 45° Flare, Brass
Mi Item #00333194
MFR #48 X 8
Price$8.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/2 in Male SAE 45° Flare x 1/2 in Male SAE 45° Flare, Brass
Mi Item #00333194
MFR #48 X 8

Mfr description
48 X 8 MALE CONNECTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.88/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 SAE 45°
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 SAE 45°
  • Height
    1.5
  • Length
    0.6
  • Overall Diameter
    1/2 in
  • Overall Length
    1.62 in
  • Weight
    0.15
  • Width
    0.6

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    SAE 45° Flare to SAE 45° Flare
  • Description Keyword
    1/2 in Male SAE 45° Flare x 1/2 in Male SAE 45° Flare
  • End 1 Style
    Male SAE 45° Flare
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male SAE 45° Flare
  • End 2 Thread
    (SAE) 3/4–16
  • Material
    Brass
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)