Motion
48X8X8
Straight Adapter - 1/2 in Male SAE 45° Flare x 1/2 in Male Pipe Rigid, Brass
MI ITEM #00333197
MFR #48X8X8
Price$6.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/2 in Male SAE 45° Flare x 1/2 in Male Pipe Rigid, Brass
MI ITEM #00333197
MFR #48X8X8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.92/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 SAE 45°, 1/2 NPTF
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 SAE 45°, 1/2 NPTF
  • Height
    0.9
  • Length
    0.7
  • Weight
    0.2
  • Width
    0.7

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to SAE 45° Flare, SAE 45° Flare to NPTF
  • Description Keyword
    1/2 in Male SAE 45° Flare x 1/2 in Male Pipe Rigid
  • End 1 Style
    Male SAE 45° Flare
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • Material
    Brass
  • Maximum Operating Pressure
    2000 psi

Overview

Mfr description
48 X 8 X 8 MALE CONNECTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text