Motion
48X8X4
Straight Adapter - 1/2 in Male SAE 45° Flare x 1/4 in Male Pipe Rigid, Brass
MI ITEM #00333199
MFR #48X8X4
Your Price$8.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/2 in Male SAE 45° Flare x 1/4 in Male Pipe Rigid, Brass
MI ITEM #00333199
MFR #48X8X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.67/each(List $11.97)

Overview

Mfr description
48 X 8 X 4 MALE CONNECTOR
  • Good resistance to vibration
  • Low cost and reusability
  • Compatible with copper, brass, aluminum, and steel hydraulic tubing that can be flared
  • Long and short nut options.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male SAE 45° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to SAE 45° Flare, SAE 45° Flare to NPTF
  • End 1 Size
    1/2 in
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/4 in
  • End 1 Size Type
    1/2 SAE 45°, 1/4 NPTF
  • End 2 Thread
    (NPTF) 1/4–18
  • End 2 Size Type
    1/2 SAE 45°, 1/4 NPTF
  • Material
    Brass
  • Maximum Operating Pressure
    2000 psi
  • Inside Diameter
    0.406 in
  • Description Keyword
    1/2 in Male SAE 45° Flare x 1/4 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text