Motion
48X10X6
Straight Adapter - 5/8 in Male SAE 45° Flare x 3/8 in Male Pipe Rigid, Brass
MI ITEM #00333203
MFR #48X10X6
Your Price$8.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 5/8 in Male SAE 45° Flare x 3/8 in Male Pipe Rigid, Brass
MI ITEM #00333203
MFR #48X10X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.80/each(List $12.15)

Overview

Mfr description
48 X 10 X 6 MALE CONNECTOR
  • Compatible with copper, brass, aluminum, and steel hydraulic tubing that can be flared
  • Good resistance to vibration
  • Long and short nut options
  • Low cost and reusability.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male SAE 45° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to SAE 45° Flare, SAE 45° Flare to NPTF
  • End 1 Size
    5/8 in
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    3/8 in
  • End 1 Size Type
    3/8 NPTF, 5/8 SAE 45°
  • End 2 Thread
    (NPTF) 3/8–18
  • End 2 Size Type
    3/8 NPTF, 5/8 SAE 45°
  • Material
    Brass
  • Inside Diameter
    0.5 in
  • Description Keyword
    5/8 in Male SAE 45° Flare x 3/8 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text