Motion
48X12
Straight Adapter - 3/4 in Male SAE 45° Flare x 1/2 in Male Pipe Rigid, Brass
Mi Item #00333206
MFR #48X12
Price$58.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/4 in Male SAE 45° Flare x 1/2 in Male Pipe Rigid, Brass
Mi Item #00333206
MFR #48X12

Mfr description
48 X 12 MALE CONNECTOR
  • Good resistance to vibration
  • Long and short nut options
  • Compatible with copper, brass, aluminum, and steel hydraulic tubing that can be flared
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.57/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    1/2 NPTF, 3/4 SAE 45°
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 NPTF, 3/4 SAE 45°
  • Inside Diameter
    0.562 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to SAE 45° Flare, SAE 45° Flare to NPTF
  • Description Keyword
    3/4 in Male SAE 45° Flare x 1/2 in Male Pipe Rigid
  • End 1 Style
    Male SAE 45° Flare
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Material
    Brass
  • Maximum Operating Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)