Motion
49X4
90° Elbow - 1/4 in Male JIC 37° Flare x 1/4 in Male SAE 45° Flare
MI ITEM #00333216
MFR #49X4
Price$5.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1/4 in Male JIC 37° Flare x 1/4 in Male SAE 45° Flare
MI ITEM #00333216
MFR #49X4

Mfr description
49 X 4 MALE ELBOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.96/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 JIC 37°, 1/4 SAE 45°
  • End 2 Size
    1/8 in
  • End 2 Size Type
    1/4 JIC 37°, 1/4 SAE 45°
  • Overall Diameter
    1/4 in
  • Overall Length
    0.81 in

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to SAE 45° Flare, SAE 45° Flare to JIC 37° Flare
  • Description Keyword
    1/4 in Male JIC 37° Flare x 1/4 in Male SAE 45° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male SAE 45° Flare
  • End 2 Thread
    (SAE) 7/16–20
  • Material
    Brass
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    2000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)