Motion
49X6X8
90° Elbow - 3/8 in Male SAE 45° Flare x 1/2 in Male Pipe Rigid, Brass
MI ITEM #00333241
MFR #49X6X8
Your Price$21.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 3/8 in Male SAE 45° Flare x 1/2 in Male Pipe Rigid, Brass
MI ITEM #00333241
MFR #49X6X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.21/each(List $29.27)

Overview

Mfr description
49 X 6 X 8 MALE ELBOW
  • Good resistance to vibration
  • Low cost and reusability
  • Compatible with copper, brass, aluminum, and steel hydraulic tubing that can be flared
  • Long and short nut options.

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male SAE 45° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to SAE 45° Flare, SAE 45° Flare to NPTF
  • End 1 Size
    3/8 in
  • End 1 Thread
    (SAE) 5/8–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/2 in
  • End 1 Size Type
    3/8 SAE 45°, 1/2 NPTF
  • End 2 Thread
    (NPTF) 1/2–14
  • End 2 Size Type
    3/8 SAE 45°, 1/2 NPTF
  • Material
    Brass
  • Description Keyword
    3/8 in Male SAE 45° Flare x 1/2 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text