Motion
49X12
90° Elbow - 3/4 in Male SAE 45° Flare x 1/2 in Male Pipe Rigid, Brass
MI ITEM #00333261
MFR #49X12
Price$59.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 3/4 in Male SAE 45° Flare x 1/2 in Male Pipe Rigid, Brass
MI ITEM #00333261
MFR #49X12

Mfr description
49 X 12 MALE ELBOW
  • Compatible with copper, brass, aluminum, and steel hydraulic tubing that can be flared
  • Long and short nut options
  • Good resistance to vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.30/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 SAE 45°, 1/2 NPTF
  • End 2 Size
    1/2 in
  • End 2 Size Type
    3/4 SAE 45°, 1/2 NPTF
  • Inside Diameter
    0.125 in

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to SAE 45° Flare, SAE 45° Flare to NPTF
  • Description Keyword
    3/4 in Male SAE 45° Flare x 1/2 in Male Pipe Rigid
  • End 1 Style
    Male SAE 45° Flare
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)