Motion
50X6
90° Elbow - 1/4 in Female Pipe Rigid x 3/8 in Male SAE 45° Flare, Brass
MI ITEM #00333277
MFR #50X6
Your Price$34.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1/4 in Female Pipe Rigid x 3/8 in Male SAE 45° Flare, Brass
MI ITEM #00333277
MFR #50X6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$34.89/each(List $48.15)

Overview

Mfr description
50 X 6 FEMALE ELBOW
  • Low cost and reusability
  • Long and short nut options
  • Compatible with copper, brass, aluminum, and steel hydraulic tubing that can be flared
  • Good resistance to vibration.

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to SAE 45° Flare
  • End 1 Size
    1/4 in
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male SAE 45° Flare
  • End 2 Size
    3/8 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Thread
    (SAE) 5/8–18
  • End 2 Size Type
    3/8 SAE 45°
  • Material
    Brass
  • Description Keyword
    1/4 in Female Pipe Rigid x 3/8 in Male SAE 45° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text