Motion
51X4
Tee - 1/4 in Male SAE 45° Flare x 1/8 in Male Pipe Rigid x 1/4 in Male SAE 45° Flare
MI ITEM #00333287
MFR #51X4
List Price$40.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tee - 1/4 in Male SAE 45° Flare x 1/8 in Male Pipe Rigid x 1/4 in Male SAE 45° Flare
MI ITEM #00333287
MFR #51X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.00/each for your price

Overview

Mfr description
51 X 4 MALE RUN TEE
  • Compatible with copper, brass, aluminum, and steel hydraulic tubing that can be flared
  • Good resistance to vibration
  • Long and short nut options
  • Low cost and reusability.

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male SAE 45° Flare
  • End 1 Size
    1/4 in
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/8 in
  • End 2 Thread
    (NPTF) 1/8–27
  • End 3 Style
    Male SAE 45° Flare
  • End 3 Size
    1/4 in
  • End 3 Thread
    (SAE) 7/16–20
  • Length
    0.4
  • Material
    Brass
  • Description Keyword
    1/4 in Male SAE 45° Flare x 1/8 in Male Pipe Rigid x 1/4 in Male SAE 45° Flare
  • Height
    1.2
  • Weight
    0.4
  • Width
    4.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text