Motion
54X6
45° Elbow - 3/8 in Male SAE 45° Flare x 1/4 in Male Pipe Rigid, Brass
MI ITEM #00333301
MFR #54X6
Your Price$10.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45° Elbow - 3/8 in Male SAE 45° Flare x 1/4 in Male Pipe Rigid, Brass
MI ITEM #00333301
MFR #54X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.83/each(List $14.94)

Overview

Mfr description
54 X 6 45 DEG MALE ELBOW
  • Long and short nut options
  • Low cost and reusable
  • Compatible with copper, brass, aluminum, and steel hydraulic tubing that can be flared
  • Good resistance to vibration.

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male SAE 45° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to SAE 45° Flare, SAE 45° Flare to NPTF
  • End 1 Size
    3/8 in
  • End 1 Thread
    (SAE) 5/8–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/4 in
  • End 1 Size Type
    3/8 SAE 45°, 1/4 NPTF
  • End 2 Thread
    (NPTF) 1/4–18
  • End 2 Size Type
    3/8 SAE 45°, 1/4 NPTF
  • Material
    Brass
  • Description Keyword
    3/8 in Male SAE 45° Flare x 1/4 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text