Motion
55X8
90° Elbow - 1/2 in Male SAE 45° Flare x 1/2 in Male SAE 45° Flare, Brass
MI ITEM #00333313
MFR #55X8
List Price$45.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1/2 in Male SAE 45° Flare x 1/2 in Male SAE 45° Flare, Brass
MI ITEM #00333313
MFR #55X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.66/each for your price

Overview

Mfr description
55 X 8 UNION ELBOW

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male SAE 45° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    SAE 45° Flare to SAE 45° Flare
  • End 1 Size
    1/2 in
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male SAE 45° Flare
  • End 2 Size
    1/2 in
  • End 1 Size Type
    1/2 SAE 45°
  • End 2 Thread
    (SAE) 3/4–16
  • End 2 Size Type
    1/2 SAE 45°
  • Material
    Brass
  • Description Keyword
    1/2 in Male SAE 45° Flare x 1/2 in Male SAE 45° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text