Motion
105X2
Tube Nut - Steel Material
MI ITEM #00333318
MFR #105X2
Your Price$2.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube Nut - Steel Material
MI ITEM #00333318
MFR #105X2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.67/each(List $3.00)

Overview

Mfr description
105 X 2 STEEL STANDARD NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Tube Nut
  • End 1 Style
    Male Inverted Flare
  • End 1 Size
    1/8 in
  • Material
    Steel
  • Description Keyword
    1/8 in Male Inverted Flare
  • Manufacturer Catalog Number
    105X2
  • Width
    0.31 in
  • Height
    0.31 in
  • Length
    0.52 in
  • Manufacturer Upc Number
    725975753743
  • Overall Length
    0.52 in
  • Weight
    0.01 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text