Motion
105X4
Tube Nut - Steel Material
Mi Item #00333324
MFR #105X4
Price$0.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube Nut - Steel Material
Mi Item #00333324
MFR #105X4

Mfr description
105 X 4 STEEL STANDARD NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.58/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • Height
    0.44 in
  • Length
    0.56 in
  • Overall Length
    0.56 in
  • Weight
    0.02 lb
  • Width
    0.44 in

Details

  • Adapter Type
    Tube Nut
  • Color
    Zinc clear trivalent chromate
  • Description Keyword
    1/4 in Male Inverted Flare
  • End 1 Style
    Male Inverted Flare
  • Manufacturer Catalog Number
    105X4
  • Manufacturer Upc Number
    639789258458
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)