Motion
105X6
Tube Nut - Steel Material
MI ITEM #00333331
MFR #105X6
Price$0.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube Nut - Steel Material
MI ITEM #00333331
MFR #105X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.75/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Height
    0.63 in
  • Length
    0.66 in
  • Overall Length
    0.66 in
  • Weight
    0.03 lb
  • Width
    0.63 in

Details

  • Adapter Type
    Tube Nut
  • Description Keyword
    3/8 in Male Inverted Flare
  • End 1 Style
    Male Inverted Flare
  • Manufacturer Catalog Number
    105X6
  • Manufacturer Upc Number
    725975742129
  • Material
    Steel

Overview

Mfr description
105 X 6 STEEL STANDARD NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text