Motion
105X8
Weatherhead 105x Series Spare Part Tube Nut
MI ITEM #00333337
MFR #105X8
List Price$2.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 105x Series Spare Part Tube Nut
MI ITEM #00333337
MFR #105X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.94/each for your price

Overview

Mfr description
105 X 8 STEEL STANDARD NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Nut
  • End 1 Style
    Male Inverted Flare
  • End 1 Size
    1/2 in
  • Material
    Carbon steel
  • Description Keyword
    1/2 in Male Inverted Flare
  • Manufacturer Catalog Number
    105X8
  • Width
    0.75 in
  • Height
    0.75 in
  • Length
    0.74 in
  • Manufacturer Upc Number
    725975772942
  • Overall Length
    0.74 in
  • Weight
    0.04 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text