Motion
105X12
USA Sealing 105x Series Spare Part Tube Nut - Steel Material
MI ITEM #00333343
MFR #105X12
Your Price$5.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 105x Series Spare Part Tube Nut - Steel Material
MI ITEM #00333343
MFR #105X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.27/each(List $7.27)

Overview

Mfr description
105 X 12 STEEL STANDARD NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Tube Nut
  • End 1 Size
    3/4 in
  • Material
    Steel
  • Manufacturer Catalog Number
    105X12
  • Width
    1.06 in
  • Height
    1.06 in
  • Length
    0.88 in
  • Manufacturer Upc Number
    725975758144
  • Overall Length
    0.88 in
  • Weight
    0.11 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text