Motion
100X3
Weatherhead 100X Series Spare Part Tube Nut
MI ITEM #00333347
MFR #100X3
List Price$3.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 100X Series Spare Part Tube Nut
MI ITEM #00333347
MFR #100X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.85/each for your price

Overview

Mfr description
100 X 3 BRASS STANDARD NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Nut
  • End 1 Style
    Male Inverted Flare
  • End 1 Size
    3/16 in
  • Thread Size
    3/8-24
  • End 1 Thread
    UNF
  • Material
    Brass
  • Description Keyword
    3/16 in Male Inverted Flare
  • Manufacturer Catalog Number
    100X3
  • Color
    Brass
  • Width
    0.38 in
  • Height
    0.38 in
  • Length
    0.56 in
  • Manufacturer Upc Number
    639789258434
  • Overall Length
    0.56 in
  • Weight
    0.01 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text