Motion
100X4
USA Sealing 100X Series Spare Part Tube Nut - UNS Thread, Brass Material
Mi Item #00333350
MFR #100X4
Price$1.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 100X Series Spare Part Tube Nut - UNS Thread, Brass Material
Mi Item #00333350
MFR #100X4

Mfr description
100 X 4 BRASS STANDARD NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.03/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • Height
    0.38 in
  • Length
    0.56 in
  • Overall Length
    0.56 in
  • Thread Size
    7/16-24
  • Weight
    0.02 lb
  • Width
    0.38 in

Details

  • Adapter Type
    Tube Nut
  • Color
    Brass
  • End 1 Thread
    UNS
  • Manufacturer Catalog Number
    100X4
  • Manufacturer Upc Number
    725975765999
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)