Motion
100X6
Weatherhead 100X Series Spare Part Tube Nut
MI ITEM #00333356
MFR #100X6
Price$3.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 100X Series Spare Part Tube Nut
MI ITEM #00333356
MFR #100X6

Mfr description
100 X 6 BRASS STANDARD NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.42/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Height
    0.63 in
  • Length
    0.66 in
  • Overall Length
    0.66 in
  • Thread Size
    5/8-18
  • Weight
    0.04 lb
  • Width
    0.63 in

Details

  • Adapter Type
    Nut
  • Color
    Brass
  • Description Keyword
    3/8 in Male Inverted Flare
  • End 1 Style
    Male Inverted Flare
  • End 1 Thread
    UNF
  • Manufacturer Catalog Number
    100X6
  • Manufacturer Upc Number
    725975754962
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)