Motion
100X8
Weatherhead 100X Series Spare Part Tube Nut
Mi Item #00333359
MFR #100X8
Price$9.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 100X Series Spare Part Tube Nut
Mi Item #00333359
MFR #100X8

Mfr description
100 X 8 BRASS STANDARD NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.03/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • Height
    0.75 in, 0.6
  • Length
    0.4, 0.74 in
  • Overall Length
    0.74 in
  • Thread Size
    3/4-18
  • Weight
    0.05 lb, 0.001
  • Width
    0.4, 0.75 in

Details

  • Adapter Type
    Nut
  • Color
    Brass
  • Description Keyword
    1/2 in Male Inverted Flare
  • End 1 Style
    Male Inverted Flare
  • End 1 Thread
    UN
  • Manufacturer Catalog Number
    100X8
  • Manufacturer Upc Number
    725975720486
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)