Motion
202X2
Straight Adapter - 1/8 in Female Inverted Flare x 1/8 in Male Pipe Rigid, Brass
MI ITEM #00333360
MFR #202X2
Price$8.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/8 in Female Inverted Flare x 1/8 in Male Pipe Rigid, Brass
MI ITEM #00333360
MFR #202X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.76/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 1 Size Type
    1/8 Inv Flare
  • End 2 Size
    1/8 in
  • End 2 Size Type
    1/8 NPTF

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    Inverted Flare to NPTF
  • Description Keyword
    1/8 in Female Inverted Flare x 1/8 in Male Pipe Rigid
  • End 1 Style
    Female Inverted Flare
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • Material
    Brass

Overview

Mfr description
202 X 2 MALE CONNECTOR (OLD# 200X2)
  • Very low cost and reusable
  • Compact, excellent vibration life
  • Short nut affords very close tube bends
  • Seats and threads are internal and protected.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text