Motion
202X3
Straight Adapter - 1/8 in Female Pipe Rigid x 1/8 in Male Pipe Rigid
Mi Item #00333364
MFR #202X3
Price$1.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/8 in Female Pipe Rigid x 1/8 in Male Pipe Rigid
Mi Item #00333364
MFR #202X3

Mfr description
202 X 3 MALE CONNECTOR
  • Very low cost and reusable
  • Short nut affords very close tube bends
  • Seats and threads are internal and protected
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.50/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 1 Size Type
    1/8 NPTF
  • End 2 Size
    3/16 in
  • End 2 Size Type
    1/8 NPTF
  • Inside Diameter
    0.125 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/8 in Female Pipe Rigid x 1/8 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • Material
    Brass
  • Maximum Operating Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)