Motion
202X4X4
Straight Adapter - 1/4 in Female Pipe Rigid x 1/4 in Male Pipe Rigid, Brass
MI ITEM #00333371
MFR #202X4X4
Price$2.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/4 in Female Pipe Rigid x 1/4 in Male Pipe Rigid, Brass
MI ITEM #00333371
MFR #202X4X4

Mfr description
202 X 4 X 4 MALE CONNECTOR(OLD#200X4X4)
  • Seats and threads are internal and protected
  • Short nut affords very close tube bends
  • Very low cost and reusable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.99/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 NPTF
  • Height
    0.2
  • Inside Diameter
    0.188 in
  • Length
    0.2
  • Weight
    0.1
  • Width
    0.2

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/4 in Female Pipe Rigid x 1/4 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • Material
    Brass
  • Maximum Operating Pressure
    2000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)