Motion
202X5
Straight Adapter - 5/16 in Female Inverted Flare x 1/8 in Male Pipe Rigid
Mi Item #00333377
MFR #202X5
Price$2.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 5/16 in Female Inverted Flare x 1/8 in Male Pipe Rigid
Mi Item #00333377
MFR #202X5

Mfr description
202 X 5 MALE CONNECTOR
  • Seats and threads are internal and protected
  • Compact, excellent vibration life
  • Very low cost and reusable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.04/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 1 Size Type
    5/16 Inv Flare
  • End 2 Size
    5/16 in
  • End 2 Size Type
    1/8 NPTF
  • Inside Diameter
    0.219 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    Inverted Flare to NPTF
  • Description Keyword
    5/16 in Female Inverted Flare x 1/8 in Male Pipe Rigid
  • End 1 Style
    Female Inverted Flare
  • End 1 Thread
    1/2–20
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • Material
    Brass
  • Maximum Operating Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)