Overview
Mfr description
202 X 6 MALE CONNECTOR
- Very low cost and reusable
- Compact, excellent vibration life
- Short nut affords very close tube bends
- Seats and threads are internal and protected.
Specifications
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- End 1 StyleFemale Inverted Flare
- Both Ends Style/TypeInverted Flare to NPTF
- End 1 Size1/4 in
- End 2 StyleMale Pipe Rigid
- End 2 Size3/8 in
- End 1 Size Type3/8 Inv Flare
- End 2 Thread(NPTF) 1/4–18
- End 2 Size Type1/4 NPTF
- MaterialBrass
- Description Keyword3/8 in Female Inverted Flare x 1/4 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data