Overview
Mfr description
202 X 8 X 8 MALE CONN (OLD#200X8X8)
- Very low cost and reusable
- Short nut affords very close tube bends
- Compact, excellent vibration life
- Seats and threads are internal and protected.
Specifications
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- End 1 StyleFemale Inverted Flare
- Both Ends Style/TypeInverted Flare to NPTF
- End 1 Size1/2 in
- End 2 StyleMale Pipe Rigid
- End 2 Size1/2 in
- End 1 Size Type1/2 Inv Flare
- End 2 Thread(NPTF) 1/2–14
- End 2 Size Type1/2 NPTF
- MaterialBrass
- Description Keyword1/2 in Female Inverted Flare x 1/2 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data