Motion
202X10
Straight Adapter - 5/8 in Female Inverted Flare x 1/2 in Male Pipe Rigid, Brass
MI ITEM #00333396
MFR #202X10
Price$15.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 5/8 in Female Inverted Flare x 1/2 in Male Pipe Rigid, Brass
MI ITEM #00333396
MFR #202X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.27/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 1 Size Type
    5/8 Inv Flare
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 NPTF

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    Inverted Flare to NPTF
  • Description Keyword
    5/8 in Female Inverted Flare x 1/2 in Male Pipe Rigid
  • End 1 Style
    Female Inverted Flare
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • Material
    Brass

Overview

Mfr description
202 X 10 MALE CONNECTOR
  • Compact, excellent vibration life
  • Seats and threads are internal and protected
  • Short nut affords very close tube bends
  • Very low cost and reusable.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text