Motion
252X3
Straight Adapter - 3/16 in Female Inverted Flare x 1/8 in Female Pipe Rigid
Mi Item #00333400
MFR #252X3
Price$3.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/16 in Female Inverted Flare x 1/8 in Female Pipe Rigid
Mi Item #00333400
MFR #252X3

Mfr description
252 X 3 FEMALE CONNECTOR (OLD# 250X3)
  • Short nut affords very close tube bends
  • Seats and threads are internal and protected
  • Compact, excellent vibration life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.14/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 1 Size Type
    1/8 NPTF, 3/16 Inv Flare
  • End 2 Size
    3/16 in
  • End 2 Size Type
    1/8 NPTF, 3/16 Inv Flare

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    Inverted Flare to NPTF, NPTF to Inverted Flare
  • Description Keyword
    3/16 in Female Inverted Flare x 1/8 in Female Pipe Rigid
  • End 1 Style
    Female Inverted Flare
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)