Specifications
Dimensions
- End 1 Size1/8 in
- End 2 Size1/8 in
- Hex Size13/32 in
Details
- Adapter TypeUnion
- Description Keyword1/8 in Line/Hose/Tube x 1/8 in Line/Hose/Tube
- End 1 StyleLine/Hose/Tube
- End 2 StyleLine/Hose/Tube
- Manufacturer Catalog
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)