Motion
302X3
Union - 3/16 in Female Inverted Flare x 3/16 in Female Inverted Flare
Mi Item #00333407
MFR #302X3
Price$3.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Union - 3/16 in Female Inverted Flare x 3/16 in Female Inverted Flare
Mi Item #00333407
MFR #302X3

Mfr description
302 X 3 UNION (OLD# 300 X 3)
  • Short nut affords very close tube bends
  • Seats and threads are internal and protected
  • Compact, excellent vibration life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.67/each

Specifications

Dimensions

  • End 1 Size
    3/16 in
  • End 1 Size Type
    3/16 Inv Flare
  • End 2 Size
    3/16 in
  • End 2 Size Type
    3/16 Inv Flare
  • Hex
    15/32 in
  • Hex Size
    15/32 in
  • Inside Diameter
    0.125 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    Inverted Flare to Inverted Flare
  • Description Keyword
    3/16 in Female Inverted Flare x 3/16 in Female Inverted Flare
  • End 1 Style
    Female Inverted Flare
  • End 1 Thread
    3/8–24
  • End 2 Style
    Female Inverted Flare
  • End 2 Thread
    3/8–24
  • Manufacturer Catalog
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)