Motion
302X4
Union - 1/4 in Female Inverted Flare x 1/4 in Female Inverted Flare, Brass
MI ITEM #00333408
MFR #302X4
Price$3.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Union - 1/4 in Female Inverted Flare x 1/4 in Female Inverted Flare, Brass
MI ITEM #00333408
MFR #302X4

Mfr description
302 X 4 UNION (OLD# 300 X 4)
  • Short nut affords very close tube bends
  • Compact, excellent vibration life
  • Very low cost and reusable
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.87/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 Inv Flare
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 Inv Flare
  • Hex
    17/32 in
  • Hex Size
    17/32 in
  • Inside Diameter
    0.188 in
  • Overall Length
    0.62 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    Inverted Flare to Inverted Flare
  • Description Keyword
    1/4 in Female Inverted Flare x 1/4 in Female Inverted Flare
  • End 1 Style
    Female Inverted Flare
  • End 1 Thread
    7/16–24
  • End 2 Style
    Female Inverted Flare
  • End 2 Thread
    7/16–24
  • Manufacturer Catalog
  • Material
    Brass
  • Maximum Operating Pressure
    2000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)