Motion
302X5
Union - 5/16 in Female Inverted Flare x 5/16 in Female Inverted Flare
MI ITEM #00333409
MFR #302X5
Your Price$4.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Union - 5/16 in Female Inverted Flare x 5/16 in Female Inverted Flare
MI ITEM #00333409
MFR #302X5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.59/each(List $6.33)

Overview

Mfr description
302 X 5 UNION (OLD# 300 X 5)
  • Seats and threads are internal and protected
  • Short nut affords very close tube bends
  • Very low cost and reusable
  • Compact, excellent vibration life.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Inverted Flare
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    Inverted Flare to Inverted Flare
  • End 1 Size
    5/16 in
  • End 1 Thread
    1/2–20
  • End 2 Style
    Female Inverted Flare
  • End 2 Size
    5/16 in
  • End 1 Size Type
    5/16 Inv Flare
  • End 2 Thread
    1/2–20
  • End 2 Size Type
    5/16 Inv Flare
  • Material
    Brass
  • Inside Diameter
    0.219 in
  • Manufacturer Catalog
  • Description Keyword
    5/16 in Female Inverted Flare x 5/16 in Female Inverted Flare
  • Hex Size
    19/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text