Motion
302X6
Union - 3/8 in Female Inverted Flare x 3/8 in Female Inverted Flare
Mi Item #00333410
MFR #302X6
Price$4.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Union - 3/8 in Female Inverted Flare x 3/8 in Female Inverted Flare
Mi Item #00333410
MFR #302X6

Mfr description
302 X 6 UNION (OLD# 300 X 6)
  • Compact, excellent vibration life
  • Very low cost and reusable
  • Short nut affords very close tube bends
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.48/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 Inv Flare
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 Inv Flare
  • Hex
    3/4 in
  • Hex Size
    3/4 in
  • Inside Diameter
    0.281 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    Inverted Flare to Inverted Flare
  • Description Keyword
    3/8 in Female Inverted Flare x 3/8 in Female Inverted Flare
  • End 1 Style
    Female Inverted Flare
  • End 1 Thread
    5/8–18
  • End 2 Style
    Female Inverted Flare
  • End 2 Thread
    5/8–18
  • Manufacturer Catalog
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)