Motion
352X3
45° Elbow - 3/16 in Female Inverted Flare x 1/8 in Male Pipe Rigid, Brass
MI ITEM #00333415
MFR #352X3
Your Price$15.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45° Elbow - 3/16 in Female Inverted Flare x 1/8 in Male Pipe Rigid, Brass
MI ITEM #00333415
MFR #352X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.83/each(List $21.85)

Overview

Mfr description
352 X 3 45 DEG MALE ELBOW
  • Short nut affords very close tube bends
  • Seats and threads are internal and protected
  • Very low cost and reusable
  • Compact, excellent vibration life.

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female Inverted Flare
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    Inverted Flare to NPTF
  • End 1 Size
    3/16 in
  • End 1 Thread
    3/8–24
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/8 in
  • End 1 Size Type
    3/16 Inv Flare
  • End 2 Thread
    (NPTF) 1/8–27
  • End 2 Size Type
    1/8 NPTF
  • Material
    Brass
  • Maximum Operating Pressure
    2000 psi
  • Inside Diameter
    0.188 in
  • Description Keyword
    3/16 in Female Inverted Flare x 1/8 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text