Motion
402X4
90° Elbow - 1/4 in Female Inverted Flare x 1/8 in Male Pipe Rigid, Brass
MI ITEM #00333441
MFR #402X4
Price$4.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1/4 in Female Inverted Flare x 1/8 in Male Pipe Rigid, Brass
MI ITEM #00333441
MFR #402X4

Mfr description
402 X 4 MALE ELBOW
  • Seats and threads are internal and protected
  • Short nut affords very close tube bends
  • Very low cost and reusable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.28/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 Inv Flare
  • End 2 Size
    1/8 in
  • End 2 Size Type
    1/8 NPTF
  • Height
    0.1
  • Inside Diameter
    0.188 in
  • Length
    0.2
  • Weight
    0.1
  • Width
    0.2

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    Inverted Flare to NPTF
  • Description Keyword
    1/4 in Female Inverted Flare x 1/8 in Male Pipe Rigid
  • End 1 Style
    Female Inverted Flare
  • End 1 Thread
    7/16–24
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)