Motion
431X4
USA Sealing 90° Male Elbow - 1/4 in UNS x 1/8 in NPTF, Brass
MI ITEM #00333442
MFR #431X4
List Price$36.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Male Elbow - 1/4 in UNS x 1/8 in NPTF, Brass
MI ITEM #00333442
MFR #431X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.94/each for your price

Overview

Mfr description
431 X 4 MALE ELBOW
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Elbow Adapters
  • End 1 Style
    UNS
  • End 1 Size
    1/4 in
  • End 1 Thread
    7/16-24
  • End 2 Style
    NPTF
  • End 2 Size
    1/8 in
  • End 2 Thread
    1/8-27
  • Material
    Brass
  • Description Keyword
    1/4 in UNS x 1/8 in NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text