Motion
402X4X4
90° Elbow - 1/4 in Female Inverted Flare x 1/4 in Male Pipe Rigid, Brass
MI ITEM #00333443
MFR #402X4X4
Your Price$5.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1/4 in Female Inverted Flare x 1/4 in Male Pipe Rigid, Brass
MI ITEM #00333443
MFR #402X4X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.64/each(List $7.79)

Overview

Mfr description
402 X 4 X 4 MALE ELBOW(OLD#400X4X4)
  • Short nut affords very close tube bends
  • Compact, excellent vibration life
  • Seats and threads are internal and protected
  • Very low cost and reusable.

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Inverted Flare
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    Inverted Flare to NPTF
  • End 1 Size
    1/4 in
  • End 1 Thread
    7/16–24
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/4 in
  • End 1 Size Type
    1/4 Inv Flare
  • End 2 Thread
    (NPTF) 1/4–18
  • End 2 Size Type
    1/4 NPTF
  • Material
    Brass
  • Inside Diameter
    0.219 in
  • Height
    0.7
  • Width
    0.4
  • Length
    0.4
  • Weight
    0.05
  • Description Keyword
    1/4 in Female Inverted Flare x 1/4 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text