Motion
402X5X4
90° Elbow - 1/4 in Female Inverted Flare x 1/4 in Male Pipe Rigid, Brass
MI ITEM #00333450
MFR #402X5X4
Price$9.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1/4 in Female Inverted Flare x 1/4 in Male Pipe Rigid, Brass
MI ITEM #00333450
MFR #402X5X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.84/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 Inv Flare
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 NPTF
  • Inside Diameter
    0.281 in

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    Inverted Flare to NPTF
  • Description Keyword
    1/4 in Female Inverted Flare x 1/4 in Male Pipe Rigid
  • End 1 Style
    Female Inverted Flare
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • Material
    Brass

Overview

Mfr description
402 X 5 X 4 MALE ELBOW(OLD# 400X5X4)
  • Seats and threads are internal and protected
  • Short nut affords very close tube bends
  • Compact, excellent vibration life
  • Very low cost and reusable.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text