Motion
402X6X2
USA Sealing 90° Male Elbow - 1/8 in NPTF x 5/8 in Inverted, Brass
MI ITEM #00333458
MFR #402X6X2
Price$10.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Male Elbow - 1/8 in NPTF x 5/8 in Inverted, Brass
MI ITEM #00333458
MFR #402X6X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.09/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    5/8 in
  • Hex Size
    0.760 in

Details

  • Adapter Type
    Elbow Adapters
  • Both Ends Style/Type
    NPTF Male to Inverted Female, 90° Elbow Adpater
  • Description Keyword
    1/8 in NPTF x 5/8 in Inverted
  • End 1 Style
    NPTF
  • End 1 Thread
    1/8-27
  • End 2 Style
    Inverted
  • End 2 Thread
    5/8-18
  • Material
    Brass

Overview

Mfr description
402 X 6 X 2 MALE ELBOW (OLD#400X6X2)
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text