Motion
402X6X6
90° Elbow - 3/8 in Female Inverted Flare x 3/8 in Male Pipe Rigid, Brass
Mi Item #00333460
MFR #402X6X6
Price$17.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 3/8 in Female Inverted Flare x 3/8 in Male Pipe Rigid, Brass
Mi Item #00333460
MFR #402X6X6

Mfr description
402 X 6 X 6 MALE ELBOW (OLD#400X6X6)
  • Compact, excellent vibration life
  • Very low cost and reusable
  • Seats and threads are internal and protected
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.63/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 Inv Flare
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 NPTF

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    Inverted Flare to NPTF
  • Description Keyword
    3/8 in Female Inverted Flare x 3/8 in Male Pipe Rigid
  • End 1 Style
    Female Inverted Flare
  • End 1 Thread
    5/8–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–18
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)