Motion
402X12X8
USA Sealing 90° Male Elbow - 1/2 in NPTF x 1-1/16 in Inverted, Brass
MI ITEM #00333475
MFR #402X12X8
List Price$40.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Male Elbow - 1/2 in NPTF x 1-1/16 in Inverted, Brass
MI ITEM #00333475
MFR #402X12X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.94/each for your price

Overview

Mfr description
402 X 12 X 8 MALE ELBOW (OLD 400X12X8)
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Elbow Adapters
  • End 1 Style
    NPTF
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-14
  • End 2 Style
    Inverted
  • End 2 Size
    1-1/16 in
  • End 2 Thread
    1-1/16-16
  • Hex Size
    1.250 in
  • Both Ends Style/Type
    NPTF Male to Inverted Female, 90° Elbow Adpater
  • Material
    Brass
  • Description Keyword
    1/2 in NPTF x 1-1/16 in Inverted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text