Motion
502X4
USA Sealing 90° Union Elbow - 7/16 in Inverted x 7/16 in Inverted, Brass
Mi Item #00333484
MFR #502X4
Price$17.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Union Elbow - 7/16 in Inverted x 7/16 in Inverted, Brass
Mi Item #00333484
MFR #502X4

Mfr description
502 X 4 UNION ELBOW
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.57/each

Specifications

Dimensions

  • End 1 Size
    7/16 in
  • End 2 Size
    7/16 in
  • Hex Size
    0.530 in

Details

  • Adapter Type
    Elbow Adapters
  • Both Ends Style/Type
    Inverted Female to Inverted Female, 90° Elbow Adpater
  • Description Keyword
    7/16 in Inverted x 7/16 in Inverted
  • End 1 Style
    Inverted
  • End 1 Thread
    7/16-24
  • End 2 Style
    Inverted
  • End 2 Thread
    7/16-24
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)