Motion
552X3
Weatherhead 552X Series Tee Adapters
MI ITEM #00333488
MFR #552X3
List Price$38.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 552X Series Tee Adapters
MI ITEM #00333488
MFR #552X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.75/each for your price

Overview

Mfr description
552 X 3 ADAPTER TEE
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    NPTF Female/NPTF Male/UNF Female Tee Adapter
  • End 1 Style
    Female
  • End 1 Size
    1/8 in
  • End 1 Thread
    1/8-27
  • End 2 Style
    Male
  • End 2 Size
    1/8 in
  • End 2 Thread
    1/8-27
  • End 3 Style
    Female
  • End 3 Size
    3/8 in
  • End 3 Thread
    1/8-27
  • Length
    1.31 in
  • Material
    Brass
  • Manufacturer Catalog Number
    552X3
  • Body Material
    Brass
  • Description Keyword
    1/8 in Male Pipe Rigid x 1/8 in Female Pipe Rigid x 3/16 in Female Inverted Flare
  • End 1 Type
    NPTF
  • End 2 Type
    NPTF
  • End 3 Type
    UNF
  • Hex Size
    0.3 in
  • Overall Length
    1.31 in
  • Height
    0.77 in
  • Manufacturer Upc Number
    639789319135
  • Weight
    0.06 lb
  • Width
    0.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text