Motion
602X4
Male Branch Tee - 1/4 in Female Inverted Flare x 1/4 in Female Inverted Flare x 1/4 in Male Pipe Rigid
MI ITEM #00333493
MFR #602X4
Your Price$9.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Branch Tee - 1/4 in Female Inverted Flare x 1/4 in Female Inverted Flare x 1/4 in Male Pipe Rigid
MI ITEM #00333493
MFR #602X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.04/each(List $12.48)

Overview

Mfr description
602 X 4 MALE BRANCH TEE (OLD 600X4)
  • Compact, excellent vibration life
  • Short nut affords very close tube bends
  • Seats and threads are internal and protected
  • Very low cost and reusable.

Specifications

  • Adapter Type
    Male Branch Tee
  • End 1 Style
    Female Inverted Flare
  • End 1 Size
    1/4 in
  • End 1 Thread
    7/16–24
  • End 2 Style
    Female Inverted Flare
  • End 2 Size
    1/4 in
  • End 2 Thread
    7/16–24
  • End 3 Style
    Male Pipe Rigid
  • End 3 Size
    1/4 in
  • End 3 Thread
    1/4–18
  • Material
    Brass
  • Inside Diameter
    0.281 in
  • Description Keyword
    1/4 in Female Inverted Flare x 1/4 in Female Inverted Flare x 1/4 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text