Specifications
Dimensions
- End 1 Size5/8 in
- End 2 Size5/8 in
- End 3 Size1/4 in
Details
- Adapter TypeCompression Tee
- Description Keyword5/8 in x 5/8 in x 1/4 in Inverted Flare Male Branch Tee
- End 1 StyleInverted
- End 2 StyleInverted
- End 2 Thread5/8-18
- End 3 StyleNPTF
- End 3 Thread1/4-18
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)