Motion
131X3
Plug - 3/16 in Male Inverted Flare, 3/8–24 Thread, Steel
Mi Item #00333499
MFR #131X3
Price$1.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 3/16 in Male Inverted Flare, 3/8–24 Thread, Steel
Mi Item #00333499
MFR #131X3

Mfr description
131 X 3 PLUG
  • Short nut affords very close tube bends
  • Seats and threads are internal and protected
  • Compact, excellent vibration life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.15/each

Specifications

Dimensions

  • End 1 Size
    3/16 in
  • Inside Diameter
    0.188 in

Details

  • Adapter Type
    Plug
  • Description Keyword
    3/16 in Male Inverted Flare
  • End 1 Style
    Male Inverted Flare
  • End 1 Thread
    3/8–24
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)