Motion
131X4
Plug - 1/4 in Male Inverted Flare, Brass
MI ITEM #00333502
MFR #131X4
List Price$2.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 1/4 in Male Inverted Flare, Brass
MI ITEM #00333502
MFR #131X4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.64/each for your price

Overview

Mfr description
131 X 4 PLUG
  • Very low cost and reusable
  • Compact, excellent vibration life
  • Seats and threads are internal and protected
  • Short nut affords very close tube bends.

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male Inverted Flare
  • End 1 Size
    1/4 in
  • Material
    Brass
  • Inside Diameter
    0.312 in
  • Description Keyword
    1/4 in Male Inverted Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text