Motion
131X5
Plug - 5/16 in Male Inverted Flare, (SAE) 1/2–20 Thread, Steel
Mi Item #00333505
MFR #131X5
Price$1.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 5/16 in Male Inverted Flare, (SAE) 1/2–20 Thread, Steel
Mi Item #00333505
MFR #131X5

Mfr description
131 X 5 PLUG
  • Seats and threads are internal and protected
  • Compact, excellent vibration life
  • Short nut affords very close tube bends
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.80/each

Specifications

Dimensions

  • End 1 Size
    5/16 in
  • Height
    0.100
  • Inside Diameter
    0.25 in
  • Length
    0.400
  • Weight
    0.025
  • Width
    0.400

Details

  • Adapter Type
    Plug
  • Description Keyword
    5/16 in Male Inverted Flare
  • End 1 Style
    Male Inverted Flare
  • End 1 Thread
    (SAE) 1/2–20
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)